91001W - 1000W Rotary Dimmer

Pass & Seymour

  • $69.98 (Each)
  • $69.98 (Each)

  • $349.90 (Per 5)

In-Stock: 0 available locally (Houston RDC, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
91001W
Manufacturer
Pass & Seymour
Manufacturer's Part Number
91001W
Description
1000W Rotary Dimmer
120V 1000W Max SP Incan Rotary Dial On/Off Dimmer White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
078500791005
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.98 (Each)
Standard Packaging
$349.90 (Per 5)
Stock Availability
Houston RDC
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
91001W - Large Image
Installation Sheets
 
 
91001W - Installation Sheet
Attachments
 
 
91001W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Operation Type
1-Pole
Voltage Rating
120 VAC AT 60 HZ
Material, Color, and Finish
Finish
white
Descriptions
Product Type
Rotary Dimmer
Description
1000W ROTARY DIMMER
Long Description
ROTARY DIMMER, WALL DIMMER TYPE; WHITE FINISH; 1-POLE OPERATION TYPE; UL APPROVAL; COMMERCIAL APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 1000 W LOAD RATING; ROTARY DIAL ON/OFF SWITCH OPERATOR TYPE; STANDARD TOGGLE WALL PLATE TYPE
Additional Information
Applicable Standard NEMA WD-1/WD-6; Includes Architectural Heat Sink
Commodity Description
LIGHTING DIMMERS
Additional Information
Load Rating
1000 W
Load Type
INCANDESCENT
Operator Type
ROTARY DIAL ON/OFF SWITCH
Wall Plate Type
Standard Toggle
Manufacturer Information
Manufacturers Part Number
91001W
Brand
Pass and Seymour
Model
91
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.61
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat