CS420I - 20A 120/277VAC B+S Wire Comm 4W SW Iv

Legrand-Pass & Seymour

  • $25.85 (Each)
  • $25.85 (Each)

  • $258.53 (Per 10)

  • $2,585.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS420I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC4I
Description
20A 120/277VAC B+S Wire Comm 4W SW Iv
Construction 4-Way Switch, Back and Side-Wire, 20A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
N/A
UPC/EAN/GTIN
785007126372 / 0785007126372 / 00785007126372
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.85 (Each)
Carton
$25.85 (Each)
Standard Packaging
$258.53 (Per 10)
Resources
Images
 
 
CS420I - Small Image
 
CS420I - Large Image
Brochures
 
 
CS420I - Brochure
Other Links
 
 
CS420I - Other
 
CS420I - Other
 
CS420I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
amperage rating
20
insulation
False
Poles
4-Way
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
extra long description
P&S CSB20AC4I 20A 120/277VAC B+S WI
Product Type
20A 120/277VAC B+S Wire Comm 4W SW I
Description
20A 120/277VAC B+S WIRE COMM 4W SW IV
Long Description
Construction 4-Way Switch, Back and Side-Wire, 20A 120/277V.
Special Features
Back & side wire, locking support, heavy duty toggle
Additional Information
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
action
Four pole
Switch Type
Toggle
Manufacturer Information
Manufacturers Part Number
CSB20AC4I
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007126372
UPC
785007126372
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
TOGGLE SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.17
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Nylon
standard
UL, CSA, FEDSPEC, CULUS, UL 498/20, FEDSPEC
Mounting
WALL
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat