F9005WH - Univ Dual Speaker Outlet Strap WH

Legrand-On-Q

  • $31.44 (Each)
  • $31.44 (Each)

  • $188.64 (Per 6)

  • $1,131.84 (Per 36)

In-Stock: 0 available locally (Clovis, NM) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F9005WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
F9005-WH
Description
Univ Dual Speaker Outlet Strap WH
Simplify Your In-Wall Speaker Connections With The Universal Dual Speaker Strap. This Pre-Configured Strap Fits Seamlessly Into Any Single Gang Decorator Opening, Providing A Clean and Efficient Solution For Your Audio Setup. Perfect For Home Theater Systems, It Ensures A Secure and Reliable Connection For Your Speakers.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428018315 / 00804428018315
Weight per unit
0.0369 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.44 (Each)
Carton
$188.64 (Per 6)
Standard Packaging
$1,131.84 (Per 36)
Stock Availability
Clovis
0 (Find nearest stock)
Lubbock
0
All Stores
2
Resources
Images
 
 
F9005WH - Small Image
 
F9005WH - Large Image
 
F9005WH - Video
Other Links
 
 
F9005WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.19“x1.65“x1.25”
Descriptions
Description
UNIV DUAL SPEAKER OUTLET STRAP WH
Product Type
Univ Dual Speaker Outlet Strap WH
extra long description
OnQ F9005WH UNIV DUAL SPEAKER OUTLE
Long Description
Simplify your in-wall speaker connections with the Universal Dual Speaker Strap. This pre-configured strap fits seamlessly into any single gang decorator opening, providing a clean and efficient solution for your audio setup. Perfect for home theater systems, it ensures a secure and reliable connection for your speakers.
Special Features
Fits in any single gang decorator opening. Helps eliminate excess speaker wire.
Features
Simplify your in-wall speaker connections with the Universal Dual Speaker Strap. This pre-configured strap fits seamlessly into any single gang decorator opening, providing a clean and efficient solution for your audio setup. Perfect for home theater systems, it ensures a secure and reliable connection for your speakers.
Additional Information
orientation
Vertical
cutout
4 Audio Binding Post
media
Yes
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
F9005-WH
GTIN
00804428018315
UPC
804428018315
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Preconfigured Decorator Strap
Packaging
Weight per each
0.0369
Carton
6
Package
36
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Granbury
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat