KS58ABBK - Cat 5E 568A/B BK Jack

Pass & Seymour

  • $4.07 (Each)
  • $4.07 (Each)

  • $40.70 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KS58ABBK
Manufacturer
Pass & Seymour
Manufacturer's Part Number
KS58ABBK
Description
Cat 5E 568A/B BK Jack
Keystone RJ45 Cat 5E T568A/B Universal Wiring Black
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
078500715723
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4.07 (Each)
Carton
$40.70 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
KS58ABBK - Large Image
Attachments
 
 
KS58ABBK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Modular Jack
Description
CAT 5E 568A/B BK JACK
Long Description
MODULAR JACK, MODULAR TYPE; BLACK COLOR; KEYSTONE, SNAP-IN CONNECTION TYPE; RJ45 CONFIGURATION; 5E CATEGORY; T568A/B, UNIVERSAL WIRING CODE
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Category
5E
Wiring Code
T568A/B, UNIVERSAL
Connection Type
Keystone, Snap-In
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
KS58ABBK
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
MODULAR
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0
Carton
10
Uses, Certifications, and Standards
Configuration
RJ45
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat