KSBL10W - 10 PC Kit Blank Keystone Inserts White

Pass & Seymour

  • $0.32 (Each)
  • $0.32 (Each)

  • $3.20 (Per 10)

  • $160.00 (Per 500)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KSBL10W
Manufacturer
Pass & Seymour
Manufacturer's Part Number
KSBL10-W
Description
10 PC Kit Blank Keystone Inserts White
Blank Insert Module, White Color; Keystone, Snap-In Connection Type
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
078500786162
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.32 (Each)
Carton
$3.20 (Per 10)
Standard Packaging
$160.00 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
KSBL10W - Large Image
Attachments
 
 
KSBL10W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Product Type
Blank Insert Module
Description
10 PC KIT BLANK KEYSTONE INSERTS WHITE
Long Description
BLANK INSERT MODULE, WHITE COLOR; KEYSTONE, SNAP-IN CONNECTION TYPE
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Connection Type
Keystone, Snap-In
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
KSBL10-W
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.01
Carton
10
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
1 View Store
These alternate items can be purchased instead of KSBL10W.
Jump To:

Similar Items

Similar items are close alternatives to KSBL10W, though they may not be 100% alike.

This 10-Pack Of High-Quality Blank Keystone Inserts In White Is Perfect For Use ...
  • Our Part #: WP3455WH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WP3455-WH
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 60 ($259.80) ·
WP3455WH - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat