RT200W - Astraightonomic Time SWTCH 24/7800W WH

Wattstopper

  • $72.73 (Each)
  • $72.73 (Each)

  • $2,909.20 (Per 40)

In-Stock: 0 available locally (West Ft. Worth, TX) (change location)
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
RT200W
Manufacturer
Wattstopper
Manufacturer's Part Number
RT-200-W
Description
Astraightonomic Time SWTCH 24/7800W WH
Astronomic Time Switch 24/7 800W, White, Box
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
N/A
UPC/GTIN
754182918478 / 00754182918478
Weight per unit
0.35 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$72.73 (Each)
Standard Packaging
$2,909.20 (Per 40)
Stock Availability
West Ft. Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
93
Resources
Images
 
 
RT200W - Large Image
Installation Sheets
 
 
RT200W - Installation Sheet
Attachments
 
 
RT200W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 VAC AT 50/60 HZ
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
2.63 INCH L X 1.69 INCH W X 1.88 INCH D
Descriptions
Product Type
Astronomical Time Switch
extra long description
ASTRONOMIC TYPE; 2.63 INCH L X 1.69 INCH W X 1.88 INCH D SIZE; WHITE FINISH; UL, CUL APPROVAL; INDOOR/OUTDOOR LIGHTING APPLICATION; 120 VAC AT 50/60 HZ VOLTAGE RATING; 0 TO 800 W (INCANDESCENT/LED/FLUORESCENT/COMPACT FLUORESCENT/MLV/ELV), 1/6 HP (MOTOR) POWER RATING; 32 TO 122 DEG F OPERATING TEMPERATURE; 1-POLE SWITCH TYPE
Description
ASTRAIGHTONOMIC TIME SWTCH 24/7800W WH
Long Description
ASTRONOMICAL TIME SWITCH, ASTRONOMIC TYPE; 2.63 INCH L X 1.69 INCH W X 1.88 INCH D SIZE; WHITE FINISH; UL, CUL APPROVAL; INDOOR/OUTDOOR LIGHTING APPLICATION; 120 VAC AT 50/60 HZ VOLTAGE RATING
Commodity Description
LIGHTING CONTROLS
Additional Information
Power Rating
0 to 800 W (Incandescent/LED/Fluorescent/Compact Fluorescent/MLV/ELV), 1/6 HP (Motor)
Switch Type
1-Pole
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
RT-200-W
GTIN
00754182918478
UPC
754182918478
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
ASTRONOMIC
Packaging
Weight per each
0
Carton
1
Package
40
Uses, Certifications, and Standards
Operating Temperature
32 TO 122 DEG F
Application
Indoor/Outdoor Lighting
Approval
UL, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 93

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
2 View Store
West Wichita
23 View Store

* All prices subject to change.

Begin Live Chat