SP3 - 3G STD SW PLT

Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 15)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP3
Manufacturer
Pass & Seymour
Manufacturer's Part Number
SP3
Description
3G STD SW PLT
Wall Plate, 0.07 Inch THK Thermoset Plastic Material; Smooth Finish; Brown Color; (3) Toggle Switch Configuration; 3 Gang(S); Standard Designated Size; Overall Dimension 6.375 Inch W X 4.5 Inch H; Mounting Type Screw Mount
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
-
UPC/EAN/GTIN
078500768194
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Bossier City
0
All Stores
0
Resources
Images
 
 
SP3 - Large Image
Attachments
 
 
SP3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
0.07 Inch Thk Thermoset Plastic
Number of Gangs
3 in
Material, Color, and Finish
Color
Brown
Finish
Smooth
Descriptions
Product Type
Wall Plate
Additional Information
Overall Dimension 6.375 Inch W x 4.5 Inch H; Mounting Type Screw Mount; Application Commercial, Industrial and Residential; Approval UL 514, CSA
Commodity Description
WALL PLATES & COVERS
Long Description
WALL PLATE, 0.07 INCH THK THERMOSET PLASTIC MATERIAL; SMOOTH FINISH; BROWN COLOR; (3) TOGGLE SWITCH CONFIGURATION; 3 GANG(S); STANDARD DESIGNATED SIZE; OVERALL DIMENSION 6.375 INCH W X 4.5 INCH H; MOUNTING TYPE SCREW MOUNT
Description
3G STD SW PLT
Additional Information
Designated Size
Standard IN
Manufacturer Information
Brand
Pass and Seymour
Model
SP
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.16
Carton
1
Package
15
Uses, Certifications, and Standards
Configuration
(3) TOGGLE SWITCH
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SP3.
Jump To:

Similar Items

Similar items are close alternatives to SP3, though they may not be 100% alike.

Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Plastic, Brown, 0.1300 LB
  • Our Part #: TP3
  • Bossier City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP3
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 150 ($316.86) ·
TP3 - Pass & Seymour/Legrand

Bossier City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.11

Each

QTY:
Each
Add
Eaton Toggle Wallplate, Brown, Toggle Cutout, Thermoset, Three- Gang, Standard, ...
  • Our Part #: 2141B
  • Bossier City Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2141B-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 15 ($34.05) · 180 ($408.55) ·
2141B - Eaton Wiring Devices

Bossier City Availability: In Stock

Total Availability: In Stock

Book Price

$2.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat