TM813ICC - 15A 1P & 3W Decor Combo SW

Legrand-Pass & Seymour

  • $30.00 (Each)
  • $30.00 (Each)

  • $360.00 (Per 12)

  • $2,999.99 (Per 100)

In-Stock: 0 available locally (Salina, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM813ICC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM813ICC
Description
15A 1P & 3W Decor Combo SW
<P>Decorator Combo, Single Pole & 3WAY Switch, Ivory</P>
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007009170 / 00785007009170
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.00 (Each)
Carton
$30.00 (Each)
Standard Packaging
$360.00 (Per 12)
Stock Availability
Salina
0 (Find nearest stock)
West Wichita
0
All Stores
82
Resources
Images
 
 
TM813ICC - Large Image
 
TM813ICC - Small Image
Other Links
 
 
TM813ICC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Description
15A 1P & 3W DECOR COMBO SW
Long Description
<p>Decorator Combo, single pole & 3way switch, Ivory</p>
Product Type
Disc Sub Rcd33i
extra long description
P&S TM813ICC DISC SUB RCD33I
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM813ICC
GTIN
00785007009170
UPC
785007009170
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Availability
Status
Inactive
Packaging
Weight per each
0.29
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 82

Location search:

* All prices subject to change.

Begin Live Chat