TSD4FBL3PTC - Toggle Slide Dimmer 0-10V FL/Led Tri-Color

Legrand-Pass & Seymour

  • $96.34 (Each)
  • $96.34 (Each)

  • $2,312.16 (Per 24)

In-Stock: 0 available locally (Huntsville, TX) (change location)
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
TSD4FBL3PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TSD4FBL3PTC
Description
Toggle Slide Dimmer 0-10V FL/Led Tri-Color
<P>Trademaster Registered Toggle Slide Dimmer Offers A Solution For Your Residential Led or Fluorescent Lighting Needs. This Single Pole 3-Way Switch Can Be Used In A Two-Location Layout. The Slide Can Be Set to Your Prefered Level and Then Toggle On and Off Providing Instant Repeatablility. </P>
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/EAN/GTIN
785007216981 / 0785007216981 / 00785007216981
Weight per unit
0.2438 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.34 (Each)
Standard Packaging
$2,312.16 (Per 24)
Stock Availability
Huntsville
0 (Find nearest stock)
Houston RDC
0
All Stores
15
Resources
Images
 
 
TSD4FBL3PTC - Small Image
 
TSD4FBL3PTC - Large Image
 
TSD4FBL3PTC - Large Image
 
TSD4FBL3PTC - Large Image
 
TSD4FBL3PTC - Large Image
 
TSD4FBL3PTC - Large Image
Other Links
 
 
TSD4FBL3PTC - Other
 
TSD4FBL3PTC - Other
 
TSD4FBL3PTC - Other
 
TSD4FBL3PTC - Other
 
TSD4FBL3PTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Number of Gangs
1.0
Material, Color, and Finish
Finish
Gloss
Color
Ivory, Light Almond, White
Descriptions
Features
Color Change Kit, Low-End Trim (Dim Range)
Product Type
Toggle Slide Dimmer 0-10V FL/Led Tri
extra long description
P&S TSD4FBL3PTC TOGGLE SLIDE DIMMER
Description
TOGGLE SLIDE DIMMER 0-10V FL/LED TRI-COLOR
Long Description
<p>TradeMaster Registered Toggle Slide Dimmer offers a solution for your residential LED or fluorescent lighting needs. This single pole 3-way switch can be used in a two-location layout. The slide can be set to your prefered level and then toggle on and off providing instant repeatablility. </p>
Special Features
Preset
Additional Information
Number of Switches
1.0
Voltage
120/277 VAC
Load Rating
277V 5A (Fluorescent), 120V 10A (Fluorescent), 277V 5A (LED), 120V 10A (LED)
Load Type
LED, Fluorescent
Switch Type
Single Pole 3-Way, Slider, Toggle
Mounting Type
Wall Box
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TSD4FBL3PTC
GTIN
00785007216981
UPC
785007216981
Trade Size
Amperage
10.0
Packaging
Weight per each
0.2438
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Houston RDC Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat