TSD4FBL3PW - Toggle Slide Dimmer 0-10V FL/Led WH

Legrand-Pass & Seymour

  • $90.75 (Each)
  • $90.75 (Each)

  • $2,178.00 (Per 24)

In-Stock: 0 available locally (NE Wichita, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSD4FBL3PW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TSD4FBL3PW
Description
Toggle Slide Dimmer 0-10V FL/Led WH
<P>Trademaster Registered Toggle Slide Dimmer Offers A Solution For Your Residential Led or Fluorescent Lighting Needs. This Single Pole 3-Way Switch Can Be Used In A Two-Location Layout. The Slide Can Be Set to Your Prefered Level and Then Toggle On and Off Providing Instant Repeatablility. </P>
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007216912 / 0785007216912 / 00785007216912
Weight per unit
0.2438 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.75 (Each)
Standard Packaging
$2,178.00 (Per 24)
Stock Availability
NE Wichita
0 (Find nearest stock)
West Wichita
0
All Stores
4
Resources
Images
 
 
TSD4FBL3PW - Small Image
 
TSD4FBL3PW - Large Image
 
TSD4FBL3PW - Large Image
 
TSD4FBL3PW - Large Image
 
TSD4FBL3PW - Large Image
 
TSD4FBL3PW - Large Image
Brochures
 
 
TSD4FBL3PW - Brochure
Other Links
 
 
TSD4FBL3PW - Other
 
TSD4FBL3PW - Other
 
TSD4FBL3PW - Other
 
TSD4FBL3PW - Other
 
TSD4FBL3PW - Other
 
TSD4FBL3PW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Number of Gangs
1.0
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
Product Type
Toggle Slide Dimmer 0-10V FL/Led WH
Description
TOGGLE SLIDE DIMMER 0-10V FL/LED WH
extra long description
P&S TSD4FBL3PW TOGGLE SLIDE DIMMER
Features
Preset
Special Features
Preset
Long Description
<p>TradeMaster Registered Toggle Slide Dimmer offers a solution for your residential LED or fluorescent lighting needs. This single pole 3-way switch can be used in a two-location layout. The slide can be set to your prefered level and then toggle on and off providing instant repeatablility. </p>
Additional Information
Load Type
Fluorescent, LED
indoor/outdoor
Indoor
Switch Type
Rocker, Slider
Mounting Type
Wall Box
Voltage
0 to 10 V
Number of Switches
1.0
Load Rating
277V 5A (LED), 120V 10A (Fluorescent), 120V 10A (LED), 277V 5A (Fluorescent)
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TSD4FBL3PW
GTIN
00785007216912
UPC
785007216912
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Trade Size
Amperage
10.0
Packaging
Weight per each
0.2438
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
1 View Store

A-L

Location Stock Available
Benton
1 View Store

M-Z

Location Stock Available
Sulphur Springs
2 View Store

* All prices subject to change.

Begin Live Chat