WP3412BR - Decor Outlet Strap 2 Port BR (M10)

Legrand-On-Q

  • $1.77 (Each)
  • $1.77 (Each)

  • $17.70 (Per 10)

  • $106.20 (Per 60)

In-Stock: 0 available locally (Rockwall, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3412BR
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3412BR
Description
Decor Outlet Strap 2 Port BR (M10)
2-Port Decorator Outlet Strap, Brown
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428024583 / 00804428024583
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Carton
$17.70 (Per 10)
Standard Packaging
$106.20 (Per 60)
Stock Availability
Rockwall
0 (Find nearest stock)
DFW RDC
0
All Stores
16
Resources
Images
 
 
WP3412BR - Large Image
 
WP3412BR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.19“x1.65“x0.28”
Descriptions
Description
DECOR OUTLET STRAP 2 PORT BR (M10)
Product Type
Decor Outlet Strap 2 Port BR (M10)
extra long description
OnQ WP3412BR DECOR OUTLET STRAP 2 P
Long Description
2-Port Decorator Outlet Strap, Brown
Special Features
Supports Keystone Application Inserts, with most insert combinations compatible. Outlets mount in On-Q Installation Brackets or low voltage mud rings. Fits decorator-style faceplates.
Additional Information
cutout
2 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3412BR
GTIN
00804428024583
UPC
804428024583
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Decorator Strap
Availability
Status
Inactive
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater DFW RDC Area

Location Stock Available
Cleburne
1 View Store
Prosper
4 View Store

Distribution Centers

Location Stock Available
Longview
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mt. Pleasant
3 View Store

* All prices subject to change.

Begin Live Chat