WP3475BR - Cat 5E QC A/B Keystone Conn BR (M10)

Legrand-On-Q

  • $4.88 (Each)
  • $4.88 (Each)

  • $48.80 (Per 10)

  • $292.80 (Per 60)

In-Stock: 0 available locally (Sulphur, LA) (change location)
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
WP3475BR
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3475-BR
Description
Cat 5E QC A/B Keystone Conn BR (M10)
Quick Connect RJ45 Cat 5E T568 A/B Keystone Insert
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428036654 / 00804428036654
Weight per unit
0.0417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.88 (Each)
Carton
$48.80 (Per 10)
Standard Packaging
$292.80 (Per 60)
Stock Availability
Sulphur
0 (Find nearest stock)
Alexandria
2
All Stores
2
Resources
Images
 
 
WP3475BR - Small Image
 
WP3475BR - Large Image
Other Links
 
 
WP3475BR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
Brown
Finish
Smooth plastic
Dimensions and Weight
Size
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30)
Descriptions
Product Type
Cat 5E QC A/B Keystone Con BR (M10)
extra long description
OnQ WP3475BR CAT 5E QC A/B KEYSTONE
Description
CAT 5E QC A/B KEYSTONE CONN BR (M10)
Long Description
Quick Connect RJ45 Cat 5e T568 A/B Keystone Insert
Features
Quick Connect RJ45 Cat 5e T568 A/B Keystone Insert
Special Features
Quick Connect, Cat 5e, RJ45, Keystone connector
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3475-BR
GTIN
00804428036654
UPC
804428036654
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
RJ45 Female Cat 5e Keystone Insert
Packaging
Weight per each
0.0417
Carton
10
Package
60
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Enclosure
Housing Material: High Impact Flame Retardant Plastic
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat