WPB282 - Weather Proof Box 2G 7 Hole 1/2 Gy

Legrand-Pass & Seymour

  • $20.25 (Each)
  • $20.25 (Each)

  • $101.22 (Per 5)

  • $2,024.50 (Per 100)

In-Stock: 122 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB282
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB282
Description
Weather Proof Box 2G 7 Hole 1/2 Gy
Weatherproof 2 Gang Box, 7 Hole 1/2, 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole Each Side, 1 Hole In Back)
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116472 / 0785007116472 / 00785007116472
Weight per unit
1.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.25 (Each)
Carton
$20.24 (Each)
Standard Packaging
$101.22 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
122
Resources
Images
 
 
WPB282 - Small Image
 
WPB282 - Large Image
Brochures
 
 
WPB282 - Brochure
Other Links
 
 
WPB282 - Other
 
WPB282 - Other
 
WPB282 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Descriptions
Product Type
WP Box 2G 7 Hole 1/2 Gy
extra long description
P&S WPB282 WP BOX 2G 7 HOLE 1/2 GY
Description
WEATHER PROOF BOX 2G 7 HOLE 1/2 GY
Long Description
Weatherproof 2 Gang Box, 7 hole 1/2, 30.5 Cu.In.,Gray (2 Holes Each End, 1 Hole Each side, 1 Hole in Back)
Features
Corrosion Resistant, Weatherproof
Additional Information
Number of Knockouts
7.0
indoor/outdoor
Both
Cable Entry
Bottom, Side, Back, Top
Mounting Type
Screw Mount
Box Depth
Shallow
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB282
GTIN
00785007116472
UPC
785007116472
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
1.068
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat