2704J - 1/4 X 1-1/4 Zamac Hammer Screw Anchor

Peco Fasteners

  • $91.02 (Per 100)
  • $0.91 (Each)

  • $91.02 (Per 100)

  • $546.12 (Per 600)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2704J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
2704J
Description
1/4 X 1-1/4 Zamac Hammer Screw Anchor
Hammer Screw Anchor, 1-1/4 In Length, Mushroom Head, 1/4 In Diameter, 1/4 In Drill Size, Phillips Drive, 2.34 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
705591964464 / 00705591964464
Weight per unit
0.0234 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.91 (Each)
Carton
$91.02 (Per 100)
Standard Packaging
$546.12 (Per 600)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9,500
Resources
Images
 
 
2704J - Large Image
 
2704J - Small Image
Attachments
 
 
2704J - Specification Sheet
Other Links
 
 
2704J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1-1/4 in
Diameter
1/4 in
Descriptions
Product Type
Hammer Screw Anchor
Long Description
Hammer Screw Anchor, 1-1/4 in Length, Mushroom Head, 1/4 in Diameter, 1/4 in Drill Size, Phillips Drive, 2.34 lb
Short Description
Hammer Screw Anchor, 1-1/4 in
Description
1/4 X 1-1/4 ZAMAC HAMMER SCREW ANCHOR
extra long description
PECO 2704J 1/4X1-1/4 ZAMAC HAMMER S
Additional Information
Head Type
Mushroom
Drill Size
1/4 in
Drive Type
Phillips
package quantity
100 JR
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
2704J
GTIN
00705591964464
UPC
705591964464
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Availability
minimum qty
100
Packaging
Weight
2.34 lb
Weight per each
0.0234
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat