PBUB0LT112 - 1-1/2" PVC Coated Steel U-Bolt

Plastibond

  • $22.22 (Each)
  • $22.22 (Each)

  • $555.48 (Per 25)

  • $2,221.92 (Per 100)

In-Stock: 0 available locally (McAllen, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBUB0LT112
Manufacturer
Plastibond
Manufacturer's Part Number
PBU-BOLT-1-1/2
Description
1-1/2" PVC Coated Steel U-Bolt
1-1/2 U-Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31161616 - U bolts
UPC/GTIN
784011211579 / 00784011211579
Weight per unit
0.031 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.22 (Each)
Carton
$555.48 (Per 25)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
PBUB0LT112 - Large Image
Attachments
 
 
PBUB0LT112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
20 MIL GRAY PVC COATED
Descriptions
Description
1-1/2" PVC COATED STEEL U-BOLT
Product Type
Bolt
extra long description
STEEL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 25 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Long Description
BOLT, ROUND BEND TYPE; STEEL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 1-1/2 INCH INSIDE WIDTH; ISO 9001 APPLICABLE STANDARD
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Inside Width
1-1/2 Inch
Applicable Standard
ISO 9001
Manufacturer Information
Manufacturers Part Number
PBU-BOLT-1-1/2
Brand
PLASTIBOND
GTIN
00784011211579
UPC
784011211579
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
ROUND BEND
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.031
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat