P302384 - 3LT Melbourne Vanity

Progress Lighting

  • $159.46 (Each)
  • $159.46 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P302384
Manufacturer
Progress Lighting
Manufacturer's Part Number
P3023-84
Description
3LT Melbourne Vanity
Three-Light Bath Bracket With Hand Painted Espresso Finish. Strong and Distinctively Formed, The Melbourne Collection Features A Classic Forged Iron Frame. A Traditional Birdcage Twist Coordinates Well With Cabinet Hardware or Simply As A Decorative Element to Highlight The Craftsmanship. Etched Watermark Glass Shades Are Lightly Textured to Cast A Soft, Diffused Light.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247124824 / 00785247124824
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.46 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
P302384 - Small Image
 
P302384 - Large Image
Attachments
 
 
P302384 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
3 in
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
MEDIUM BASE
Material, Color, and Finish
Color
Brown Safety
fixture material
steel
Style
Traditional/Casual
Descriptions
Product Type
3-100W Med Bath BRKT
Description
3LT MELBOURNE VANITY
Long Description
Three-light bath bracket with hand painted Espresso finish. Strong and distinctively formed, the Melbourne Collection features a classic forged iron frame. A traditional birdcage twist coordinates well with cabinet hardware or simply as a decorative element to highlight the craftsmanship. Etched watermark glass shades are lightly textured to cast a soft, diffused light.
Additional Information
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3023-84
GTIN
00785247124824
UPC
785247124824
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Bath & Vanity
Availability
Status
Inactive
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat