P381709 - 2LT Bni CLS Ceil LGT

Progress

  • $37.35 (Each)
  • $37.35 (Each)

In-Stock: 0 available locally (Siloam Springs, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P381709
Manufacturer
Progress
Manufacturer's Part Number
P3817-09
Description
2LT Bni CLS Ceil LGT
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 In Diameter, 7 In Height, 1 Yr Warranty, 4.9 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247147328 / 00785247147328
Weight per unit
4.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.35 (Each)
Stock Availability
Siloam Springs
0
Springdale
0
All Stores
0
Resources
Images
 
 
P381709 - Small Image
 
P381709 - Large Image
 
P381709 - Large Image
 
P381709 - Large Image
 
P381709 - Large Image
Specifications Sheets
 
 
P381709 - Specification Sheet
Attachments
 
 
P381709 - Specification Sheet
Other Links
 
 
P381709 - Other
 
P381709 - Other
 
P381709 - Other
 
P381709 - Other
 
P381709 - Other
 
P381709 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Wattage
75 W
Voltage Rating
120
Number of Lamps
2
Lamp Type
A19
Lamp Included
NO
Material, Color, and Finish
Finish
Brushed Nickel
Base Type
Medium
Color
Nickel
Style
Transitional;New Traditional
Dimensions and Weight
Height
7 in
Diameter
13-1/4 in
Length
13.25
Width
13.25
Descriptions
Description
2LT BNI CLS CEIL LGT
Product Type
Snap-In Fitter
Long Description
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 in Diameter, 7 in Height, 1 yr Warranty, 4.9 lb
Features
Two-light close-to-ceiling with etched ribbed melon glass with center lock up in Brushed Nickel finish.
Short Description
Snap-In Fitter, 75W, 120V, Steel, Etched
extra long description
PROG P3817-09 P3817-09 2-75W MED CL
Additional Information
Warranty
1 yr
Standards Met
CSA certified
package quantity
1 ct
pallet quantity
60
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P3817-09
Brand
PROGRESS
GTIN
00785247147328
UPC
785247147328
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight
4.9 lb
Weight per each
4.9
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
standard
cCSAus
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat