P507809 - 1-100W Med Mini-Pend

Progress

  • $83.82 (Each)
  • $83.82 (Each)

In-Stock: 0 available locally (Enid, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P507809
Manufacturer
Progress
Manufacturer's Part Number
P5078-09
Description
1-100W Med Mini-Pend
The Madison Collection Features Etched Glass With Transitional Elements. Simplified Vintage Style. One-Light Stem-Hung Mini-Pendant With White Etched Glass. Brushed Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247130689 / 00785247130689
Weight per unit
5.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.82 (Each)
Stock Availability
Enid
0 (Find nearest stock)
Oklahoma City
0
All Stores
12
Resources
Images
 
 
P507809 - Small Image
 
P507809 - Large Image
 
P507809 - Large Image
 
P507809 - Large Image
 
P507809 - Large Image
 
P507809 - Large Image
 
P507809 - Large Image
Attachments
 
 
P507809 - Specification Sheet
Other Links
 
 
P507809 - Other
 
P507809 - Other
 
P507809 - Other
 
P507809 - Other
 
P507809 - Other
 
P507809 - Other
 
P507809 - Other
 
P507809 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120 V
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
fixture material
steel
Style
Transitional
Dimensions and Weight
Length
7.625
Width
7.625
Height
8
Descriptions
Description
1-100W MED MINI-PEND
Product Type
P5078-09 1-100W Med Mini-Pendant
extra long description
PROG P5078-09 P5078-09 1-100W MED M
Long Description
THE MADISON COLLECTION FEATURES ETCHED GLASS WITH TRANSITIONAL ELEMENTS. SIMPLIFIED VINTAGE STYLE. ONE-LIGHT STEM-HUNG MINI-PENDANT WITH WHITE ETCHED GLASS. BRUSHED NICKEL FINISH.
Additional Information
pallet quantity
90
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5078-09
GTIN
00785247130689
UPC
785247130689
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Mini-Pendant
Packaging
Weight per each
5.6
Carton
1
Uses, Certifications, and Standards
Mounting
ceiling stem
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat