P570031 - 3-60W Wall Lantern

Progress

  • $203.37 (Each)
  • $203.37 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P570031
Manufacturer
Progress
Manufacturer's Part Number
P5700-31
Description
3-60W Wall Lantern
Detailed Finials, End Caps and Scroll Work In A Durable Power Coat Finish, Featuring Clear Beveled Glass Panels and Cast Aluminum Frames. Three-Light Wall Lantern.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247111893 / 00785247111893
Weight per unit
9.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$203.37 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
34
Resources
Images
 
 
P570031 - Small Image
 
P570031 - Large Image
 
P570031 - Large Image
Attachments
 
 
P570031 - Specification Sheet
Other Links
 
 
P570031 - Other
 
P570031 - Other
 
P570031 - Other
 
P570031 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Number of Lamps
3
Wattage
60
Material
Aluminum Die-Cast
Lamp Type
B Lamp
Lamp Included
False
Material, Color, and Finish
Finish
Painted
Color
Black
Style
New Traditional
Dimensions and Weight
Width
10.75
Height
23.25
Length
7.75
Descriptions
Description
3-60W WALL LANTERN
Product Type
P5700-31 3-60W Wall Lant
extra long description
PROG P5700-31 P5700-31 3-60W WALL L
Long Description
Detailed finials, end caps and scroll work in a durable power coat finish, featuring clear beveled glass panels and cast aluminum frames. Three-light wall lantern.
Additional Information
indoor/outdoor
Outdoor
Socket Type
sockets
pallet quantity
36
Power Source
Hardwired
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5700-31
GTIN
00785247111893
UPC
785247111893
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
9.5
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
34 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat