EZ08SB - Ez 8 Cu-In. 1G Bracketed

PVC & Accessories

  • $3.64 (Each)
  • $3.64 (Each)

  • $91.04 (Per 25)

  • $364.15 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ08SB
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ08SB
Description
Ez 8 Cu-In. 1G Bracketed
1-Gang 8 Cu. In. Ez Box Shallow New Work Nail-On Residential Electrical Switch and Outlet Box With Bracket
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
088700019980 / 00088700019980
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.64 (Each)
Carton
$3.64 (Each)
Standard Packaging
$91.04 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
EZ08SB - Large Image
 
EZ08SB - Small Image
Attachments
 
 
EZ08SB - Specification Sheet
Other Links
 
 
EZ08SB - Other
 
EZ08SB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
2.25
Length
3.563
Size
8 cu. in.
Descriptions
Description
EZ 8 CU-IN. 1G BRACKETED
Product Type
8 Cu In Bracket Shallow Box
extra long description
CTX EZ08SB 8 CU IN BRACKET SHALLOW
Features
CANTEX EZ08SB is a 1-gang 8 cubic inch PVC switch or outlet box that is great for residential and light commercial new construction (new work) applications where a shallow electrical box is needed. It features a molded-on PVC bracket for easy mounting on wood or metal studs.
Long Description
1-Gang 8 cu. in. EZ BOX Shallow New Work Nail-on Residential Electrical Switch and Outlet Box with Bracket
Special Features
convenient side bracket
Construction
new work
Additional Information
Mounting Type
Bracket
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ08SB
GTIN
00088700019980
UPC
088700019980
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
shallow
Packaging
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
BRACKET
standard
ETL 2-hour fire-rated
Application
shallow box
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat