EZ18SN - Ez 18 Cu-In. 1G Nail On

PVC & Accessories

  • $0.73 (Each)
  • $0.73 (Each)

  • $73.21 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ18SN
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ18SN
Description
Ez 18 Cu-In. 1G Nail On
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 18 Cu.In Capacity, (4) Clamp Cable Entry, 1 Gang, Rectangular, 4 Knockouts, Angled Nail, 2.25 In Length, 2.84 In Width, 3.7 In Height, 0.18 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
088700019799 / 00088700019799
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.73 (Each)
Carton
$73.21 (Per 100)
Stock Availability
Benton
0
Little Rock
0
All Stores
0
Resources
Images
 
 
EZ18SN - Large Image
 
EZ18SN - Large Image
 
EZ18SN - Small Image
Specifications Sheets
 
 
EZ18SN - Specification Sheet
 
EZ18SN - Specification Sheet
Attachments
 
 
EZ18SN - Specification Sheet
Other Links
 
 
EZ18SN - Other
 
EZ18SN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.25 in
Width
2.84 in
Height
3.7 in
Descriptions
Product Type
Electrical Switch and Outlet Box
Long Description
Electrical Switch and Outlet Box, PVC Material, Gray, EZ Model, 18 cu.in Capacity, (4) Clamp Cable Entry, 1 Gang, Rectangular, 4 Knockouts, Angled Nail, 2.25 in Length, 2.84 in Width, 3.7 in Height, 0.18 lb/EA
Features
CANTEX EZ18SN EZ BOX is an 18 cubic inch capacity 1-Gang new work residential PVC electrical switch and outlet box with enhanced angled nails that make mounting between studs easier. This new construction (new work) application box is great for residential and light commercial use.
Short Description
Electrical Switch and Outlet Box, PVC, Gray, 18 cu.in
Special Features
Enhanced Nails for Quick Mounting between Studs
extra long description
CTX EZ18SN 18 CU IN SINGLE GANG W/N
Description
EZ 18 CU-IN. 1G NAIL ON
Additional Information
Cable Entry Type
(4) Clamp
for use with
Masonry Wall
Number of Knockouts
4
Mounting Type
Angled Nail
Standards Met
UL Listed;ETL Listed
package quantity
100 PK
Made in USA
yes
installation type
New Construction
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ18SN
sub brand
EZ BOX(R)
Model
EZ
GTIN
00088700019799
UPC
088700019799
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Availability
Status
Inactive
Packaging
Weight
0.18 lb/EA
Weight per each
0.18
Carton
100
Uses, Certifications, and Standards
Capacity
18 cu.in
Application
Residential and Light Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area