MPDS60 - 80A 3 Pole Dissconnect For MUH072, 102

Marley Engineered Prod.

  • $445.33 (Each)
  • $445.33 (Each)

In-Stock: 0 available locally (Tomball, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPDS60
Manufacturer
Marley Engineered Prod.
Manufacturer's Part Number
MPDS60
Description
80A 3 Pole Dissconnect For MUH072, 102
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Misc. Hvacr Equipment From Secondary Vendors
UNSPSC
-
UPC/EAN/GTIN
685360047041
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$445.33 (Each)
Stock Availability
Tomball
0 (Find nearest stock)
Houston RDC
0
All Stores
8
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
80A 3 POLE DISSCONNECT FOR MUH072,102
Manufacturer Information
Brand
Marley Engineered Prod.
Manufacturers Part Number
MPDS60
Taxonomies, Classifications, and Categories
Category Description
Misc. HVACR Equipment from secondary vendors
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
8 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat