ALED20 - 20W Led Area Light, Cool Light, Pole Mount, Bronze

Rab Lighting

  • $358.00 (Each)
  • $358.00 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED20
Manufacturer
Rab Lighting
Manufacturer's Part Number
ALED20
Description
20W Led Area Light, Cool Light, Pole Mount, Bronze
Led Area Light 20W Cool Led With Square Pole Mount Adaptor BZ
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813018577 / 00019813018577
Weight per unit
5.1399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$358.00 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ALED20 - Small Image
 
ALED20 - Large Image
Attachments
 
 
ALED20 - Specification Sheet
Brochures
 
 
ALED20 - Brochure
Other Links
 
 
ALED20 - Other
 
ALED20 - Other
 
ALED20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20 W W
Voltage Rating
240/277 V
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Descriptions
Description
20W LED AREA LIGHT, COOL LIGHT, POLE MOUNT, BRONZE
Long Description
LED AREA LIGHT 20W COOL LED WITH SQUARE POLE MOUNT ADAPTOR BZ
Special Features
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
extra long description
RAB ALED20 LED AREA LIGHT 20W COOL
Product Type
Led Area Light 20W Cool Led With Square
Additional Information
lumens
1.401k lm
Fixture Type
LED AREA LIGHTS
average life
SVX25024AAK1K3PFRB
Manufacturer Information
Manufacturers Part Number
ALED20
Brand
Rab Lighting
GTIN
00019813018577
UPC
019813018577
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREALIGHTS
Packaging
Weight per each
5.1399
Carton
1
Uses, Certifications, and Standards
Mounting
15 W
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat