ALED2T105 - 105W Led Area Light

Rab Lighting Inc

  • $1081.67 (Each)
  • $1,081.67 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED2T105
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ALED2T105
Description
105W Led Area Light
Area Lights 13213 Lumens Aled Type Ii 105W 5000K Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813935409 / 00019813935409
Weight per unit
31.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,081.67 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ALED2T105 - Small Image
 
ALED2T105 - Large Image
Attachments
 
 
ALED2T105 - Specification Sheet
Other Links
 
 
ALED2T105 - Other
 
ALED2T105 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
105
Descriptions
Product Type
ALED105 T Ii W/ 8" Pole MNT
Description
105W LED AREA LIGHT
extra long description
RAB ALED2T105 ALED105 T II W/ 8" PO
Long Description
Area Lights 13213 Lumens Aled Type Ii 105W 5000K Pole Mount Bronze
Additional Information
lumens
13213
Manufacturer Information
Manufacturers Part Number
ALED2T105
Brand
RAB Lighting Inc
GTIN
00019813935409
UPC
019813935409
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
31.5
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat