BULLET12YA - *Discontinued* 12W Led Floodlight 3000K

Rab Lighting Inc

  • $110.97 (Each)
  • $110.97 (Each)

In-Stock: 0 available locally (Dallas, TX) (change location)
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
BULLET12YA
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BULLET12YA
Description
*Discontinued* 12W Led Floodlight 3000K
Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 12 W, 75 W (Halogen), 83, 1251 LM Brightness (Lumens), 100 Ma, 3000 K, Bronze, 4-3/4 In Width, 4-1/2 In Height, Microprismatic Lens Material, 100000 H Average Life, 5 Yr Warranty, 1.8 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813212388 / 00019813212388
Weight per unit
1.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.97 (Each)
Stock Availability
Dallas
0 (Find nearest stock)
DFW RDC
7
All Stores
12
Resources
Images
 
 
BULLET12YA - Small Image
 
BULLET12YA - Large Image
 
BULLET12YA - Large Image
Specifications Sheets
 
 
BULLET12YA - Specification Sheet
Attachments
 
 
BULLET12YA - Specification Sheet
Brochures
 
 
BULLET12YA - Brochure
Other Links
 
 
BULLET12YA - Other
 
BULLET12YA - Other
 
BULLET12YA - Other
 
BULLET12YA - Other
 
BULLET12YA - Other
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
Die-Cast Aluminum
Current Rating
100 mA
amperage rating
0.10A @120V
Voltage Rating
120
Wattage
12
Material, Color, and Finish
Base Type
BR30
Color Rendering Index
83
color temperature
3000 k
Finish
Bronze
Color
Bronze
Lens Material
Microprismatic
color rendering index (cri)
85 CRI
Dimensions and Weight
Width
4-3/4 in;121 cm
Height
4-1/2 in;114 mm
Descriptions
Product Type
Led Flood Light
Long Description
LED Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 12 W, 75 W (Halogen), 83, 1251 lm Brightness (Lumens), 100 mA, 3000 K, Bronze, 4-3/4 in Width, 4-1/2 in Height, Microprismatic Lens Material, 100000 h Average Life, 5 yr Warranty, 1.8 lb
Features
12W LED equivalent to 75W BR30/halogen/wide flood. Available in black, white, bronze and verde green.
Short Description
LED Flood Light, Die-Cast Aluminum, 120 V, 12W, Warm
extra long description
RAB BULLET12YA BULLETFLD 12W WARM 1
Special Features
Mount as an uplight or downlight on a RAB Mighty Post or junction box
Description
*DISCONTINUED* 12W LED FLOODLIGHT 3000K
Additional Information
Equivalent Wattage
75 W (Halogen)
Brightness (Lumens)
1251 lm
average life
100000 h
Standards Met
UL Listed;IESNA LM-79 & LM-80
Warranty
5 yr
package quantity
1 ct
lumens
1251
Manufacturer Information
Manufacturers Part Number
BULLET12YA
Brand
RAB Lighting Inc
GTIN
00019813212388
UPC
019813212388
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
1.8 lb
Weight per each
1.76
Carton
1
Uses, Certifications, and Standards
Mounting
Heavy-duty mounting arm with "O" ring seal and stainless steel screws
standard
Mount as an uplight or downlight on a RAB Mighty Post or junction box
environmental conditions
Suitable for Wet locations
nema rating
NEMA Beam Spread of 6H x 6V
Application
Outdoor Floodlght
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BULLET12YA.
Jump To:

Similar Items

Similar items are close alternatives to BULLET12YA, though they may not be 100% alike.

Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 12 W, 75 W (Halogen), 82, ...
  • Our Part #: BULLET12A
  • Dallas Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BULLET12A
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($788.28) ·
BULLET12A - Rab Lighting

Dallas Availability: In Stock

Total Availability: In Stock

Book Price

$65.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat