LFLED5A - *Phase Out* 5W Led Compact BLT FLD 50K BRZ

Rab Lighting Inc

  • $117.98 (Each)
  • $117.98 (Each)

In-Stock: 0 available locally (NE Wichita, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFLED5A
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LFLED5A
Description
*Phase Out* 5W Led Compact BLT FLD 50K BRZ
Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 5 W, 35 W (MR16), 68, 299 LM Brightness (Lumens), 5000 K, Bronze, 6 In Width, 2-3/8 In Height, Microprismatic Lens Material, Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 1.6 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813032276 / 00019813032276
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.98 (Each)
Stock Availability
NE Wichita
0 (Find nearest stock)
West Wichita
0
All Stores
40
Resources
Images
 
 
LFLED5A - Small Image
 
LFLED5A - Large Image
 
LFLED5A - Large Image
 
LFLED5A - Video
Specifications Sheets
 
 
LFLED5A - Specification Sheet
Attachments
 
 
LFLED5A - Specification Sheet
Other Links
 
 
LFLED5A - Other
 
LFLED5A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Voltage Rating
120 V;208 V;240 V;277 V
Current Rating
0.1 A @ 120 V;0.06 A @ 208 V;0.05 A @ 240 V
Wattage
5
Material, Color, and Finish
Color Rendering Index
68
color temperature
5000 k
Finish
Bronze
Color
Bronze
Lens Material
Microprismatic
fixture material
Die Cast Aluminum
Dimensions and Weight
Width
6 in;15.2 cm
Height
2-3/8 in;6 cm
Descriptions
Product Type
Led Flood Light
Long Description
LED Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 5 W, 35 W (MR16), 68, 299 lm Brightness (Lumens), 5000 K, Bronze, 6 in Width, 2-3/8 in Height, Microprismatic Lens Material, Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 h Average Life, 5 yr Warranty, 1.6 lb
Features
Compact 5 Watt LED floodlight perfectly suited for small-scale landscape lighting applications. 85% more energy efficient than its 35 Watt MR16 equivalent. Specialized microprismatic lens delivers even and consistent light. Utilizes line voltage (120V-240V).
Short Description
LED Flood Light, Die-Cast Aluminum, 150W, 120/208/240/277 V, Trunion
extra long description
RAB LFLED5A LFLOOD 5W COOL LFLED B
Description
*PHASE OUT* 5W LED COMPACT BLT FLD 50K BRZ
Additional Information
Equivalent Wattage
35 W (MR16)
Brightness (Lumens)
299 lm
Mounting Type
Arm Mount
Maximum Operating Temperature
+104 °F;40 °C
Minimum Operating Temperature
-40 °C
average life
100000 h
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & LM-80
package quantity
1 ct
media
Yes
lumens
299
Manufacturer Information
Manufacturers Part Number
LFLED5A
Brand
RAB Lighting Inc
GTIN
00019813032276
UPC
019813032276
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
1.6 lb
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
Application
Small-Scale Landscape Lighting
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater West Wichita Area

Location Stock Available

M-Z

Location Stock Available
Sulphur
2 View Store

* All prices subject to change.

Begin Live Chat