LFLED5NA - 5W Led Compact BLT FLD 40K BRZ

Rab Lighting Inc

  • $117.98 (Each)
  • $117.98 (Each)

In-Stock: 0 available locally (Paris, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFLED5NA
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LFLED5NA
Description
5W Led Compact BLT FLD 40K BRZ
Landscape 208 Lumens Lflood 5W Neutral Led Landscape Flood Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813032375 / 00019813032375
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.98 (Each)
Stock Availability
Paris
0 (Find nearest stock)
Tyler
0
All Stores
26
Resources
Images
 
 
LFLED5NA - Small Image
 
LFLED5NA - Large Image
 
LFLED5NA - Video
Attachments
 
 
LFLED5NA - Specification Sheet
Other Links
 
 
LFLED5NA - Other
 
LFLED5NA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/240
Wattage
5
Material, Color, and Finish
fixture material
Die Cast Aluminum
Descriptions
Description
5W LED COMPACT BLT FLD 40K BRZ
Product Type
Lflood 5W Neut Lfled Bronze
Long Description
Landscape 208 Lumens Lflood 5W Neutral Led Landscape Flood Bronze
extra long description
RAB LFLED5NA LFLOOD 5W NEUT LFLED
Additional Information
lumens
208
media
Yes
Manufacturer Information
Manufacturers Part Number
LFLED5NA
Brand
RAB Lighting Inc
GTIN
00019813032375
UPC
019813032375
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
24 View Store

A-L

Location Stock Available
Forney
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat