LFP16A - 60W Low Volt Bronze Flood

Rab Lighting Inc

  • $89.06 (Each)
  • $89.06 (Each)

  • $1,068.72 (Per 12)

In-Stock: 0 available locally (San Antonio RDC, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFP16A
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LFP16A
Description
60W Low Volt Bronze Flood
Landscape 650 Lumens Flood Sleek 16 PAR16 60W Max Bronze
Slang Terms

Suggest a New Term
Categories
Incandescent Floodlights, Wall - Incandescent Floodlights Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813102429 / 00019813102429
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.06 (Each)
Standard Packaging
$1,068.72 (Per 12)
Stock Availability
San Antonio RDC
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
LFP16A - Small Image
 
LFP16A - Large Image
Attachments
 
 
LFP16A - Specification Sheet
Other Links
 
 
LFP16A - Other
 
LFP16A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Flood Sleek 16 PAR16 60W Max Bronze
Description
60W LOW VOLT BRONZE FLOOD
extra long description
RAB LFP16A FLOOD SLEEK 16 PAR16 60W
Long Description
Landscape 650 Lumens Flood Sleek 16 Par16 60W Max Bronze
Manufacturer Information
Manufacturers Part Number
LFP16A
Brand
RAB Lighting Inc
GTIN
00019813102429
UPC
019813102429
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
ACCESSORY LANDSCAPE
Packaging
Weight per each
0.88
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
2 View Store

A-L

Location Stock Available
Dallas
2 View Store
Ft. Worth
4 View Store

M-Z

Location Stock Available
Marshall
3 View Store

* All prices subject to change.

Begin Live Chat