PS41115D2 - 4SQ 11GA 15FT Pole Drilled

Rab Lighting Inc

  • $1198.72 (Each)
  • $1,198.72 (Each)

In-Stock: 0 available locally (Round Rock, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS41115D2
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PS4-11-15D2
Description
4SQ 11GA 15FT Pole Drilled
Poles PS4 4 Inch Square Pole 11 Gauge 15 Feet Drilled
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813013442 / 00019813013442
Weight per unit
105.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,198.72 (Each)
Stock Availability
Round Rock
0 (Find nearest stock)
Austin RDC
0
All Stores
1
Resources
Images
 
 
PS41115D2 - Small Image
 
Large Image - Large Image
 
PS41115D2 - Large Image
 
Small Image - Small Image
Attachments
 
 
PS41115D2 - Specification Sheet
Other Links
 
 
PS41115D2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
15
Descriptions
Product Type
Pole 4 Inch Square 11 Gauge 15FT Drille
Description
4SQ 11GA 15FT POLE DRILLED
Long Description
Poles Ps4 4 Inch Square Pole 11 Gauge 15 Feet Drilled
Special Features
15 ft
extra long description
RAB PS4-11-15D2 POLE 4 Inch SQUARE
Manufacturer Information
Manufacturers Part Number
PS4-11-15D2
Brand
RAB Lighting Inc
GTIN
00019813013442
UPC
019813013442
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
POLES
Packaging
Weight per each
105.8
Carton
1
Uses, Certifications, and Standards
standard
11" gauge
Mounting
CEILING
Application
Pole
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bryan
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat