PS41125D2 - 4IN 11GA 25FT Pole Drilled

Rab Lighting Inc

  • $1977.30 (Each)
  • $1,977.30 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS41125D2
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PS4-11-25D2
Description
4IN 11GA 25FT Pole Drilled
Poles PS4 Square Pole 4 Inch 11 Gauge 25 Feet Drilled
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813013473 / 00019813013473
Weight per unit
167.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,977.30 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
PS41125D2 - Small Image
 
Large Image - Large Image
 
PS41125D2 - Large Image
 
Small Image - Small Image
Attachments
 
 
PS41125D2 - Specification Sheet
Other Links
 
 
PS41125D2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
25
Descriptions
Product Type
Pole 4 Inch Square 11 Gauge 25FT Drille
Description
4IN 11GA 25FT POLE DRILLED
extra long description
RAB PS4-11-25D2 POLE 4 Inch SQUARE
Long Description
Poles Ps4 Square Pole 4 Inch 11 Gauge 25 Feet Drilled
Special Features
25 ft
Manufacturer Information
Manufacturers Part Number
PS4-11-25D2
Brand
RAB Lighting Inc
GTIN
00019813013473
UPC
019813013473
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
POLES
Packaging
Weight per each
167.6
Carton
1
Uses, Certifications, and Standards
standard
11" gauge
Mounting
CEILING
Application
Pole
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
1 View Store

M-Z

Location Stock Available
Waxahachie
2 View Store

* All prices subject to change.

Begin Live Chat