PS41125WT - 4IN 11GA 25FT Pole WDL Tenon

Rab Lighting Inc

  • $1744.32 (Each)
  • $1,744.32 (Each)

In-Stock: 0 available locally (Dallas, TX) (change location)
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
PS41125WT
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PS4-11-25WT
Description
4IN 11GA 25FT Pole WDL Tenon
Led Lamp Pole, 25 FT Height, 4 In Diameter, Bronze, 198 LB
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813181714 / 00019813181714
Weight per unit
198 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,744.32 (Each)
Stock Availability
Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
2
Resources
Images
 
 
PS41125WT - Small Image
 
PS41125WT - Large Image
 
PS41125WT - Large Image
 
Small Image - Small Image
Attachments
 
 
PS41125WT - Specification Sheet
Other Links
 
 
PS41125WT - Other
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
Bronze
Dimensions and Weight
Height
25 ft
Diameter
4 in
Size
25
Descriptions
Product Type
Led Lamp
Pole
Description
4IN 11GA 25FT POLE WDL TENON
Long Description
LED Lamp Pole, 25 ft Height, 4 in Diameter, Bronze, 198 lb
Features
Square steel poles with welded tenon included for use with floodlights. Designed for ground mounting. Poles are stocked nationwide for quick shipment. Protective packaging ensures poles arrive at the job site good as new.
Short Description
Pole, 25 ft H, Bronze
Special Features
Reinforced Hand Holes with Grounding Lug and Removable Cover for Easy Wiring Access
extra long description
RAB PS4-11-25WT POLE 4 Inch SQUARE
Additional Information
Color/Finish
Bronze
includes
Anchor Bolt Kit
Standards Met
CSA certified
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
PS4-11-25WT
Brand
RAB Lighting Inc
GTIN
00019813181714
UPC
019813181714
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
POLES
Packaging
Weight
198 lb
Weight per each
198
Carton
1
Uses, Certifications, and Standards
standard
11" gauge
Mounting
CEILING
Application
Pole
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Athens
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat