PS50725WT - 5IN 7GA 25FT Pole WLD Tenon

Rab Lighting Inc

  • $2759.86 (Each)
  • $2,759.86 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS50725WT
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PS5-07-25WT
Description
5IN 7GA 25FT Pole WLD Tenon
Poles PS5 Square Pole 5 Inch 7 Gauge 25 Feet Welded Tenon
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813181738 / 00019813181738
Weight per unit
319 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,759.86 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PS50725WT - Small Image
 
Large Image - Large Image
 
PS50725WT - Large Image
 
Small Image - Small Image
Attachments
 
 
PS50725WT - Specification Sheet
Other Links
 
 
PS50725WT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
25
Descriptions
Product Type
Pole 5 Inch Square 7 Gauge 25FT Welded
Description
5IN 7GA 25FT POLE WLD TENON
extra long description
RAB PS5-07-25WT POLE 5 Inch SQUARE
Long Description
Poles Ps5 Square Pole 5 Inch 7 Gauge 25 Feet Welded Tenon
Special Features
25 ft
Manufacturer Information
Manufacturers Part Number
PS5-07-25WT
Brand
RAB Lighting Inc
GTIN
00019813181738
UPC
019813181738
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
POLES
Packaging
Weight per each
319
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Pole
standard
7" gauge
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat