RPA4ALED360 - Area Lights Round Pole Adaptor 4 Inches RD Pole Wi

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RPA4ALED360
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
RPA4-ALED360
Description
Area Lights Round Pole Adaptor 4 Inches RD Pole Wi
Area Lights Round Pole Adaptor 4 Inches RD Pole With Gasket Aled 260W 360W Bronze
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813489582 / 00019813489582
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
RPA4ALED360 - Small Image
 
RPA4ALED360 - Large Image
Attachments
 
 
RPA4ALED360 - Specification Sheet
Other Links
 
 
RPA4ALED360 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
PL Adpt 4 RD PL W/GSKT Aled 260-360 BZ
extra long description
RAB RPA4-ALED360 PL ADPT 4 RD PL W/
Description
AREA LIGHTS ROUND POLE ADAPTOR 4 INCHES RD POLE WI
Long Description
Area Lights Round Pole Adaptor 4 Inches Rd Pole With Gasket Aled 260W 360W Bronze
Special Features
For 4" Round pole-ALED260-360W
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
RPA4-ALED360
GTIN
00019813489582
UPC
019813489582
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ACCESSORY AREALIGHT
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
POLE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat