SLIM62 - 277V Led WLPK

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (West Wichita, KS) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLIM62
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SLIM62
Description
277V Led WLPK
Wall Packs 6395 Lumens Slim 62W Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813104270 / 00019813104270
Weight per unit
14.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
West Wichita
0
All Stores
0
Resources
Images
 
 
SLIM62 - Small Image
 
SLIM62 - Large Image
Attachments
 
 
SLIM62 - Specification Sheet
Brochures
 
 
SLIM62 - Brochure
Other Links
 
 
SLIM62 - Other
 
SLIM62 - Other
 
SLIM62 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
62
Descriptions
Long Description
Wall Packs 6395 Lumens Slim 62W Bronze
Special Features
LED WALLPACKS CUTOFF
Product Type
Slimwallpk 62W 5K PC20 to 277
extra long description
RAB SLIM62 SLIMWALLPK 62W 5K PC20 T
Description
277V LED WLPK
Additional Information
average life
100000
lumens
6395
Manufacturer Information
Manufacturers Part Number
SLIM62
Brand
RAB Lighting Inc
GTIN
00019813104270
UPC
019813104270
Taxonomies, Classifications, and Categories
Type
Wallpack
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
14.33
Carton
1
Uses, Certifications, and Standards
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat