SMPFA1X1S20UNVTW - 1X1 20W Led Surface Panel 27K/3K/35K/4K/5K Square

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Denton, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMPFA1X1S20UNVTW
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SMPFA1X1S20UNVTW
Description
1X1 20W Led Surface Panel 27K/3K/35K/4K/5K Square
Panel Smfa 1'X1' Square 20W 1600LM CRI90 5CCT Unv Triac White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
192552018678 / 00192552018678
Weight per unit
2.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Denton
0 (Find nearest stock)
DFW RDC
0
All Stores
6
Resources
Images
 
 
SMPFA1X1S20UNVTW - Small Image
 
SMPFA1X1S20UNVTW - Large Image
Attachments
 
 
SMPFA1X1S20UNVTW - Specification Sheet
Other Links
 
 
SMPFA1X1S20UNVTW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1X1 20W LED SURFACE PANEL 27K/3K/35K/4K/5K SQUARE
extra long description
RAB SMPFA1X1S20UNVTW PANEL SMFA 1'X
Product Type
Panel Smfa 1'X1' SQ 20W 5CCT Triac WH
Long Description
PANEL SMFA 1'X1' SQUARE 20W 1600LM CRI90 5CCT UNV TRIAC WHITE
Manufacturer Information
Manufacturers Part Number
SMPFA1X1S20UNVTW
Brand
RAB Lighting Inc
GTIN
00192552018678
UPC
192552018678
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
2.39
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater DFW RDC Area

Location Stock Available
Gainesville
6 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat