VP100DG - 150W Pendant MT. W/G&G

Rab Lighting Inc

  • $108.16 (Each)
  • $108.16 (Each)

In-Stock: 0 available locally (Brownsville, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VP100DG
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VP100DG
Description
150W Pendant MT. W/G&G
Vaporproof 100 Pendant 1/2 Inch With Glass Globe Cast Guard
Slang Terms

Suggest a New Term
Categories
Incandescent Hazardous Locatio - Incandescent Vapor Tight Light Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
019813330044 / 00019813330044
Weight per unit
2.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.16 (Each)
Stock Availability
Brownsville
0
McAllen
0
All Stores
0
Resources
Images
 
 
VP100DG - Small Image
 
VP100DG - Large Image
Attachments
 
 
VP100DG - Specification Sheet
Other Links
 
 
VP100DG - Other
 
VP100DG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
150W PENDANT MT. W/G&G
Product Type
Vaporproof 100 Pendant 1/2 Inch With GL
extra long description
RAB VP100DG VAPORPROOF 100 PENDANT
Long Description
Vaporproof 100 Pendant 1/2 Inch With Glass Globe Cast Guard
Special Features
Junction box with sturdy mounting lugs
Additional Information
Socket Type
Premium porcelain socket with 150C 8" long leads attached
Manufacturer Information
Manufacturers Part Number
VP100DG
Brand
RAB Lighting Inc
GTIN
00019813330044
UPC
019813330044
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
INDUSTRIAL
Packaging
Weight per each
2.43
Carton
1
Uses, Certifications, and Standards
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat