77455 - Bend-All

Rack-A-Tiers

  • $56.43 (Each)
  • $56.43 (Each)

In-Stock: 0 available locally (Burleson, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
77455
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
77455
Description
Bend-All
Bend-All
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
625912774551 / 00625912774551
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.43 (Each)
Stock Availability
Burleson
0 (Find nearest stock)
DFW RDC
10
All Stores
69
Resources
Images
 
 
77455 - Large Image
Attachments
 
 
77455 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Product Type
Cable Bender
Description
BEND-ALL
Long Description
CABLE BENDER, MANUAL TYPE; ALUMINUM MATERIAL; 3 TO 350 KCMIL CABLE SIZE; RATCHET CONSTRUCTION TYPE; BEND-ALL[R] BRAND
extra long description
MANUAL TYPE; ALUMINUM MATERIAL; 3 TO 350 KCMIL CABLE SIZE; RATCHET CONSTRUCTION TYPE; BEND-ALL[R] BRAND
Commodity Description
BENDERS
Additional Information
Cable Size
3 to 350 KCMIL
Construction Type
RATCHET
Manufacturer Information
Manufacturers Part Number
77455
Brand
Rack-A-Tiers
GTIN
00625912774551
UPC
625912774551
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
MANUAL
Packaging
Weight per each
0.37
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat