8102HAQK - 6" Ic At Quick Instl Can

ROY

  • $11.88 (Each)
  • $11.88 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8102HAQK
Manufacturer's Part Number
8102HAQK
Description
6" Ic At Quick Instl Can
Airtight Incandescent Recessed Downlight, 6 In Airtight Incandescent Recessed Down Light With Socket Bracket Additional Information, Damp Location Application, 6-1/4 In Diameter, 7-1/2 In Height, Round Shape, Ul Certified Standards Met, 120 V Voltage Rating, 1 Yr Warranty, 90 W Wattage, Not Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
723554169145
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.88 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
8102HAQK - Small Image
 
8102HAQK - Large Image
Specifications Sheets
 
 
8102HAQK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Wattage
90 W
Voltage Rating
120 V
Dimensions and Weight
Diameter
6-1/4 in
Height
7-1/2 in
Descriptions
Product Type
Airtight Incandescent Recessed Downlight
Long Description
Airtight Incandescent Recessed Downlight, 6 in Airtight Incandescent Recessed Down Light with Socket Bracket Additional Information, Damp Location Application, 6-1/4 in Diameter, 7-1/2 in Height, Round Shape, UL Certified Standards Met, 120 V Voltage Rating, 1 yr Warranty, 90 W Wattage, Not Dimmable
Additional Information
6 in Airtight Incandescent Recessed Down Light with Socket Bracket
Short Description
Airtight Incandescent Recessed Downlight, 90 W, 120 V, 1 CT
Description
6" IC AT QUICK INSTL CAN
Additional Information
Warranty
1 yr
Standards Met
UL Certified
package quantity
1 ct
Manufacturer Information
Brand
ROYAL PACIFIC, LTD.
Manufacturers Part Number
8102HAQK
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat