RRHDWSUBSCPNT112 - Rocket U-Bolt 1-1/2" Hygienic W/Beveled 3/8" Cap N

Rocket Rack

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RRHDWSUBSCPNT112
Manufacturer
Rocket Rack
Manufacturer's Part Number
HDWSUBSCPNT1-1/2
Description
Rocket U-Bolt 1-1/2" Hygienic W/Beveled 3/8" Cap N
All Rocket Rack® Hygienic U-Bolts Are 316S and Are Manufactured to Fit All Rocket Rack® Products With The Least Amount Of Exposed Threads, Virtually Eliminating Pathogen Harborage Points. All U-Bolts Are Supplied With One Pair Of 3/8 Inch Stainless Beveled Cap Nuts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161616 - U bolts
UPC/GTIN
784011925599 / 00784011925599
Weight per unit
0.324 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
RRHDWSUBSCPNT112 - Small Image
 
RRHDWSUBSCPNT112 - Large Image
Attachments
 
 
RRHDWSUBSCPNT112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316
Material, Color, and Finish
Finish
Natural
Descriptions
Product Type
Hyg U-Bolt 1-1/2" W/Bev 3/8" Capnuts 316
extra long description
ROB-R HDWSUBSCPNT1-1/2 HYG U-Bolt 1
Long Description
All Rocket Rack® Hygienic U-Bolts are 316S and are manufactured to fit all Rocket Rack® products with the least amount of exposed threads, virtually eliminating pathogen harborage points. All U-Bolts are supplied with one pair of 3/8 Inch Stainless beveled cap nuts
Description
ROCKET U-BOLT 1-1/2" HYGIENIC W/BEVELED 3/8" CAP N
Additional Information
Pipe Size
1-1/2
Manufacturer Information
Brand
Rocket Rack
Manufacturers Part Number
HDWSUBSCPNT1-1/2
GTIN
00784011925599
UPC
784011925599
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Clamps & Fasteners
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.324
Carton
1
Uses, Certifications, and Standards
standard
NSF/ANSI/3-A 14159-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat