RRPVCZNC0638 - Threaded Rod 3/8" 304 12' Long-Fda Certified PVC C

Rocket Rack

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Pine Bluff, AR) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RRPVCZNC0638
Manufacturer
Rocket Rack
Manufacturer's Part Number
PVCZNC063/8
Description
Threaded Rod 3/8" 304 12' Long-Fda Certified PVC C
Rocket Rod (Available In Zinc-Plated or 304 Stainless Steel) Is Threaded Rod With Fda-Certified PVC Encasement. Rocket Rod Is Stocked In 3/8” – ¾” Diameters In Both 6’ & 12’ Lengths. (1/4” X 6’ Available In Non-Fda- Certified Encasement) The Proprietary Manufacturing Process Ensures No Wicking Occurs Once The Necessary Portion Of The Encasement Is Removed, Resulting In No Issues With Delamination Of The Encasement. Rocket Rod Is Perfect For Food and Beverage Grade Installations.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31161618 - Threaded rod
UPC/GTIN
784011906994 / 00784011906994
Weight per unit
1.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Pine Bluff
0
Little Rock
0
All Stores
0
Resources
Images
 
 
RRPVCZNC0638 - Small Image
 
RRPVCZNC0638 - Large Image
Attachments
 
 
RRPVCZNC0638 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Material, Color, and Finish
Finish
PVC
Dimensions and Weight
Diameter
3/8
Overall Length
6
Descriptions
Long Description
Rocket Rod (available in Zinc-Plated or 304 Stainless Steel) is threaded Rod with FDA-Certified PVC Encasement. Rocket Rod is stocked in 3/8” – ¾” diameters in both 6’ & 12’ lengths. (1/4” x 6’ available in non-FDA- Certified Encasement) The proprietary manufacturing process ensures no wicking occurs once the necessary portion of the encasement is removed, resulting in no issues with delamination of the encasement. Rocket Rod is perfect for food and beverage grade installations.
Product Type
THD Rod 3/8" ZNC 6 FT LG W/Fda CMPL Enc
extra long description
ROB-R PVCZNC063/8 THD Rod 3/8" ZNC
Description
THREADED ROD 3/8" 304 12' LONG-FDA CERTIFIED PVC C
Manufacturer Information
Brand
Rocket Rack
Manufacturers Part Number
PVCZNC063/8
GTIN
00784011906994
UPC
784011906994
Taxonomies, Classifications, and Categories
Type
Rocket Rod
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3/8
Packaging
Weight per each
1.81
Carton
1
Uses, Certifications, and Standards
standard
NSF/ANSI/3-A 14159-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat