RSA1201PLH304X10 - 1 5/8" Back to Back Slotted Strut 304

Robroy Stainless

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Austin RDC, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSA1201PLH304X10
Manufacturer
Robroy Stainless
Manufacturer's Part Number
A-1201PLH-304X10
Description
1 5/8" Back to Back Slotted Strut 304
Robroy Stainless Slotted Strut Is Available In 304 or 316 Stainless Steel and Provides Framework and Support For Conduit Systems. The Slotted Hole Design Allows For Fastening At Various Points.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
30101804 - Steel channels
UPC/GTIN
784011921782 / 00784011921782
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Austin RDC
0
All Stores
0
Resources
Images
 
 
RSA1201PLH304X10 - Small Image
 
RSA1201PLH304X10 - Large Image
Attachments
 
 
RSA1201PLH304X10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304
Material, Color, and Finish
Finish
Untreated
Descriptions
Product Type
Back-Back Slotted Strut 1-5/8" 304
extra long description
ROB-R A-1201PLH-304X10 Back-Back Sl
Description
1 5/8" BACK TO BACK SLOTTED STRUT 304
Long Description
Robroy Stainless Slotted Strut is available in 304 or 316 stainless steel and provides framework and support for conduit systems. The slotted hole design allows for fastening at various points.
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
A-1201PLH-304X10
GTIN
00784011921782
UPC
784011921782
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Strut & Strut Accessories
Trade Size
Trade Size
1-5/8
Packaging
Weight
38
Weight per each
38
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat