RSCBS12316 - Universal Clampback Spacer 1/2 Inch-1 Inch Trade S

Robroy Stainless

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Newnan, GA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSCBS12316
Manufacturer
Robroy Stainless
Manufacturer's Part Number
CBS12316
Description
Universal Clampback Spacer 1/2 Inch-1 Inch Trade S
Robroy Stainless Universal Clamp Back Spacer Is Designed For Use With Stainless Steel Rigid Conduit and Stainless Steel One and Two Hole Mounting Straps to Provide Additional Spacing Between Conduit and Wall or Mounting Surface. Quarter Inch Raise Provides Gap From Surface to Facilitate Turning or Connecting Conduit. Unique Design Allows For Use In Securing ½” or ¾” Trade Size Conduit In Conjunction With A One Strap or ½”, ¾” or 1” Trade Size Conduit With A Two Hole Strap. Stamped 316 Stainless Steel Mater
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
31163022 - Clamp coupling
UPC/GTIN
784011927739 / 00784011927739
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Newnan
0
Atlanta
0
All Stores
0
Resources
Attachments
 
 
RSCBS12316 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
UNIVERSAL CLAMPBACK SPACER 1/2 INCH-1 INCH TRADE S
Long Description
Robroy Stainless Universal Clamp Back Spacer is designed for use with stainless steel rigid conduit and stainless steel one and two hole mounting straps to provide additional spacing between conduit and wall or mounting surface. Quarter inch raise provides gap from surface to facilitate turning or connecting conduit. Unique design allows for use in securing ½” or ¾” trade size conduit in conjunction with a one strap or ½”, ¾” or 1” trade size conduit with a two hole strap. Stamped 316 stainless steel mater
Product Type
Universal Clpback SPCR 1/2"-1" 316
extra long description
ROB-R CBS12316 Universal CLPback SP
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
CBS12316
GTIN
00784011927739
UPC
784011927739
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.11
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat