RSCPL304075 - Coupling 3/4 Inch Trade Size 304

Robroy Stainless

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Newnan, GA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSCPL304075
Manufacturer
Robroy Stainless
Manufacturer's Part Number
CPL304-075
Description
Coupling 3/4 Inch Trade Size 304
Robroy Stainless Couplings Are Designed to Withstand Harsh Corrosive Environments. Couplings Are Available In 304 or 316 and Designed For Use With Stainless Steel Threaded Conduit In Order to Connect Threaded Stainless Steel Conduit, Elbows, Nipples, Etc.
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011900619 / 00784011900619
Weight per unit
2.276 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Newnan
0
Atlanta
0
All Stores
0
Resources
Images
 
 
RSCPL304075 - Small Image
 
RSCPL304075 - Large Image
Attachments
 
 
RSCPL304075 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Brushed
Dimensions and Weight
Width
1.348
Length
1.650000000000000
Descriptions
Product Type
CPLG 3/4" 304
extra long description
ROB-R CPL304-075 CPLG 3/4" 304
Description
COUPLING 3/4 INCH TRADE SIZE 304
Long Description
Robroy Stainless Couplings are designed to withstand harsh corrosive environments. Couplings are available in 304 or 316 and designed for use with stainless steel threaded conduit in order to connect threaded stainless steel conduit, elbows, nipples, etc.
Additional Information
fitting type
Coupling
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
CPL304-075
GTIN
00784011900619
UPC
784011900619
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Couplings
Trade Size
Trade Size
3/4
Packaging
Weight
0.276
Weight per each
2.276
Carton
1
Uses, Certifications, and Standards
standard
UL 6A, E98405, CSA C22.2 No. 45.2-08
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat