RSLB216H - Hygienic LB 3/4"

Robroy Stainless

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSLB216H
Manufacturer
Robroy Stainless
Manufacturer's Part Number
LB216H
Description
Hygienic LB 3/4"
Robroy Stainless Hygienic Conduit Bodies Are Designed to Withstand Harsh Corrosive Environments. Conduit Bodies Are 316 Stainless Steel and Are Used to Change The Direction Of Conduit and Make Wiring Pulls and Connections. Hygienic Conduit Bodies Come With A Cast Stainless Cover, A Fda Approved Silicone Gasket and Sure Stop Hex Screws. All Female Threads Include A Fda Approved Silicone Circular Gasket.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011919499 / 00784011919499
Weight per unit
2.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
RSLB216H - Small Image
 
RSLB216H - Large Image
Attachments
 
 
RSLB216H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electro-polished
Dimensions and Weight
Overall Length
6.4
Descriptions
Product Type
LB Hyg Cond Body 3/4" 316 W/Cond Ent GSKT
extra long description
ROB-R LB216H LB HYG COND Body 3/4"
Description
HYGIENIC LB 3/4"
Long Description
Robroy Stainless Hygienic Conduit Bodies are designed to withstand harsh corrosive environments. Conduit bodies are 316 stainless steel and are used to change the direction of conduit and make wiring pulls and connections. Hygienic conduit bodies come with a cast stainless cover, a FDA approved silicone gasket and sure stop hex screws. All female threads include a FDA approved silicone circular gasket.
Additional Information
Overall Width
1.76
Overall Height
4.03
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
LB216H
GTIN
00784011919499
UPC
784011919499
Taxonomies, Classifications, and Categories
Type
Conduit Body Assemblies
Trade Size
Trade Size
3/4
Packaging
Weight
2.33
Weight per each
2.33
Carton
1
Uses, Certifications, and Standards
standard
UL 514B, E231035, CSA C22.2 No. 18.1-04, NSF/ANSI/3-A 14159-1, TYPE 4X,IP69/IP69K
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur Springs
2 View Store

* All prices subject to change.

Begin Live Chat