RSLQT9116 - LT 90 Degree Connector 316 Stainless Steel 1/2"

Robroy Stainless

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Deer Valley, AZ) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSLQT9116
Manufacturer
Robroy Stainless
Manufacturer's Part Number
LQT9116
Description
LT 90 Degree Connector 316 Stainless Steel 1/2"
Robroy Stainless Traditional Liquid Tight Fittings Are Used to Connect and Terminate Liquid Tight Flexible Metallic Conduit (LFMC) to A Box or Enclosure. The Liquid Tight Conduit and Fittings Protect Conductors From Mechanical Damage Due to Vibration and Movement and Seal Out Water, Oils, Coolants and Other Contaminants. The Traditional Liquid Tight Fitting Offers A Unique Low Profile Design - 20% Smaller and 35% Lighter- Than Other Designs, Making It Ideal For Applications Where Space Is Limited. It Is Ap
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011927456 / 00784011927456
Weight per unit
0.223 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Deer Valley
0
Phoenix
0
All Stores
0
Resources
Images
 
 
RSLQT9116 - Small Image
 
RSLQT9116 - Large Image
Attachments
 
 
RSLQT9116 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Overall Length
0.472
Descriptions
Description
LT 90 DEGREE CONNECTOR 316 STAINLESS STEEL 1/2"
Product Type
L-T 90 1/2" Trade Size 316
extra long description
ROB-R LQT9116 L-T 90 1/2" Trade Siz
Long Description
Robroy Stainless Traditional Liquid Tight Fittings are used to connect and terminate liquid tight flexible metallic conduit (LFMC) to a box or enclosure. The liquid tight conduit and fittings protect conductors from mechanical damage due to vibration and movement and seal out water, oils, coolants and other contaminants. The traditional liquid tight fitting offers a unique low profile design - 20% smaller and 35% lighter- than other designs, making it ideal for applications where space is limited. It is ap
Additional Information
Overall Height
1.181
outside diameter
1.388
fitting type
Liquid Tight Fitting
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
LQT9116
GTIN
00784011927456
UPC
784011927456
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Liquid Tight Fittings
Trade Size
Trade Size
1/2
Packaging
Weight
0.223
Weight per each
0.223
Carton
1
Uses, Certifications, and Standards
standard
514B, E234207
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat