RSLR216 - 3/4" LR Conduit Body 316 Stainless Steel

Robroy Stainless

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Cookeville, TN) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSLR216
Manufacturer
Robroy Stainless
Manufacturer's Part Number
LR216
Description
3/4" LR Conduit Body 316 Stainless Steel
Robroy Stainless Conduit Bodies Are Designed to Withstand Harsh Corrosive Environments. Conduit Bodies Are 316 Stainless Steel and Are Used to Change The Direction Of Conduit and Make Wiring Pulls and Connections. Traditional Conduit Bodies Come With A Stamped Stainless Cover and Nitrile or Neoprene Gasket.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011926770 / 00784011926770
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Cookeville
0
Nashville RDC
0
All Stores
0
Resources
Images
 
 
RSLR216 - Small Image
 
RSLR216 - Large Image
Attachments
 
 
RSLR216 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electro-polished
Dimensions and Weight
Overall Length
6.4
Descriptions
Description
3/4" LR CONDUIT BODY 316 STAINLESS STEEL
Product Type
LR Cond Body 3/4 Trade Size 316
extra long description
ROB-R LR216 LR COND Body 3/4 Trade
Long Description
Robroy Stainless Conduit Bodies are designed to withstand harsh corrosive environments. Conduit bodies are 316 stainless steel and are used to change the direction of conduit and make wiring pulls and connections. Traditional conduit bodies come with a stamped stainless cover and nitrile or neoprene gasket.
Additional Information
Overall Height
2.3
Overall Width
2.97
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
LR216
GTIN
00784011926770
UPC
784011926770
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Conduit Body Assemblies
Trade Size
Trade Size
3/4
Packaging
Weight
2.1
Weight per each
2.1
Carton
1
Uses, Certifications, and Standards
standard
UL 514Bm E231035, CSA C22.2 No. 18.1-04, TYPE 4X
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat