RSREL304100X90 - Rigid Elbow 1 Inch Trade Size 304 90 Degree

Robroy Stainless

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSREL304100X90
Manufacturer
Robroy Stainless
Manufacturer's Part Number
REL304-100X90
Description
Rigid Elbow 1 Inch Trade Size 304 90 Degree
Robroy Stainless Elbows Are Compatible With Traditional and Hygienic Installations and Designed to Withstand Harsh Corrosive Environments. Elbows Are Available In 304 or 316 and Are Used to Aid In The Changing Of Direction Of A Raceway.
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011903580 / 00784011903580
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
RSREL304100X90 - Small Image
 
RSREL304100X90 - Large Image
Attachments
 
 
RSREL304100X90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Brushed
Descriptions
Product Type
Rigid Elbow 1" 304 90 Degree
extra long description
ROB-R REL304-100X90 Rigid Elbow 1"
Description
RIGID ELBOW 1 INCH TRADE SIZE 304 90 DEGREE
Long Description
Robroy Stainless Elbows are compatible with traditional and hygienic installations and designed to withstand harsh corrosive environments. Elbows are available in 304 or 316 and are used to aid in the changing of direction of a raceway.
Additional Information
fitting type
Elbow
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
REL304-100X90
GTIN
00784011903580
UPC
784011903580
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
Elbows
Trade Size
Trade Size
1
Packaging
Weight
2.1
Weight per each
2.1
Carton
1
Uses, Certifications, and Standards
standard
UL 6A, E98405, CSA C22.2 No. 45.2-08
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat