SS220BG - Toggle Switch, 4PDT, On-Off-On, 15A 125vac

Selecta

  • $69.44 (Each)
  • $69.44 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS220BG
Manufacturer
Selecta
Manufacturer's Part Number
SS220-BG
Description
Toggle Switch, 4PDT, On-Off-On, 15A 125vac
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
39121509 - Limit switches
UPC/GTIN
661191107505 / 00661191107505
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$69.44 (Each)
Stock Availability
Tomball
0 (Find nearest stock)
Houston RDC
0
All Stores
2
Resources
Images
 
 
SS220BG - Small Image
 
SS220BG - Large Image
Attachments
 
 
SS220BG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Toggle Switch, 4PDT, On-Off-On, 15 Amp 125VAC, Screw Term, 1
Description
TOGGLE SWITCH, 4PDT, ON-OFF-ON, 15A 125VAC
Manufacturer Information
Manufacturers Part Number
SS220-BG
Brand
Selecta Products
GTIN
00661191107505
UPC
661191107505
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat