SS224BG - Pushbutton Switch, SPST, On-Off, 15A 125vac

Selecta

  • $31.59 (Each)
  • $31.59 (Each)

In-Stock: 43 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS224BG
Manufacturer
Selecta
Manufacturer's Part Number
SS224-BG
Description
Pushbutton Switch, SPST, On-Off, 15A 125vac
Standard: Ur, Voltage Rating: 125V, Amperage Rating: 15A, Action: SPST, Number Of Poles: 1, Contact Configuration: On-Off Momentary Contact, Connection: Screw, Size: 0.93 X 1.87 X 0.468IN, Mounting: Screw
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
39121512 - Push button switches
UPC/GTIN
661191110109 / 00661191110109
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$31.59 (Each)
Stock Availability
Nacogdoches
43 (Check another store)
All Stores
207
Resources
Images
 
 
SS224BG - Large Image
Attachments
 
 
SS224BG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15 A
connection
4714 Lm
Poles
1 PH
Voltage Rating
125 A
Dimensions and Weight
Size
0.93 x 1.87 x 0.468 Dia
Descriptions
Description
PUSHBUTTON SWITCH, SPST, ON-OFF, 15A 125VAC
Product Type
SPST 125V 15A 1 Pole On-Off Momentary Contact Pushbutton Swi
Long Description
Standard: UR, Voltage Rating: 125V, Amperage Rating: 15A, Action: SPST, Number Of Poles: 1, Contact Configuration: ON-OFF Momentary Contact, Connection: Screw, Size: 0.93 X 1.87 X 0.468IN, Mounting: Screw
Additional Information
action
78211680354
Contact Configuration
ON-OFF Momentary Contact
Manufacturer Information
Brand
SELECTA
Manufacturers Part Number
SS224-BG
GTIN
00661191110109
UPC
661191110109
Taxonomies, Classifications, and Categories
Type
Pushbutton switch
Category Description
PUSHBUTTONS & CHIMES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
4714 Lm
standard
UR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 207

Location search:

Greater Nacogdoches Area

Location Stock Available
Jasper
3 View Store
Lufkin
1 View Store
Nacogdoches
43 View Store

Distribution Centers

Location Stock Available
Longview
7 View Store
Tyler
149 View Store

A-L

Location Stock Available
Kilgore
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat