S11905 - 4W T5 Mini Led Lamp 4000K

Satco

  • $9.10 (Each)
  • $9.10 (Each)

In-Stock: 0 available locally (Lenexa, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S11905
Manufacturer
Satco
Manufacturer's Part Number
S11905
Description
4W T5 Mini Led Lamp 4000K
4 Watt T5 Led - Miniature Bi-Pin Base - 4000K - 50000 Average Rated Hours - 400 Lumens - 120-277 Volts
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923119057 / 00045923119057
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.10 (Each)
Stock Availability
Lenexa
0 (Find nearest stock)
All Stores
28
Resources
Images
 
 
S11905 - Small Image
 
S11905 - Large Image
Attachments
 
 
S11905 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass
Shape
T5
Voltage Rating
120 to 277
Wattage
4
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80+
Dimensions and Weight
Diameter
0.63
Length
11.91
Descriptions
Product Type
4W/Led/T5/840/BP
Description
4W T5 MINI LED LAMP 4000K
extra long description
SATCO S11905 4W/LED/T5/840/BP
Long Description
4 Watt T5 LED - Miniature Bi-pin Base - 4000K - 50000 Average Rated Hours - 400 Lumens - 120-277 Volts
Special Features
Warranty: 5-Years ; Location Rating: Damp ; Operating Temp: -25C (-13F) to +45C (+113F) ; Material: Glass ; Surge Protection: Built-in-surge protection - 0.5KV ; Color Temp: Cool White ; Efficacy: 100.00 LPW ; DLC Approved: False ; FCC Compliant: True ; NSF Approved: Yes ; Lamp Filament: LED ; ANSI Base: G5 ; Lamp Ballast Type AB: Type B ; Amps: 0.033-0.014A ; T24 Compliant: False
Additional Information
Base
G5
dimmable
Non-Dimmable
Power Factor
0.9
beam angle
240
lumens
400
Warranty
5 Year Limited - T5 LED Bulbs - Ballast Bypass
average life
50000
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S11905
GTIN
00045923119057
UPC
045923119057
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LED Linear
Packaging
Weight
0.08
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
LED
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
standard
cULus - Certified;cULus - Classified;ETLus - Sanitation Recognized Component
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
27 View Store

A-L

Location Stock Available
Jacksonville
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat